PT INTERNATIONAL
PT INTERNATIONAL
SWG203-11U
PT INTERNATIONAL PT INTERNATIONAL
Description
SWG203-11U TAP BASE PILLOW BLK BRG ; 11/16" BORE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 11/16" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101025866
BDI #
18132461
Details
62.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SWG203-11U/p/18132461
Your Price
$ 62.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.59
EAN
0800675140038
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
UC203-11
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.3
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 11/16" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.188 Inch | 30.2 Millimeter
Nominal Bolt Center to Center
1.9 Inch | 48.3 Millimeter
Actual Bolt Center to Center
1.9 Inch | 48.3Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh