

SKF
SKF
SY 2.1/2 TF
SKF SKF
Description
SY 2.1/2 TF PILLOW BLOCK BALL BRG ; 2-1/2" BORE REPLACED BY P2B 208-TF
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-15/32" Minimum Bolt Spacing; 8-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SY 2.1/2 TF
BDI #
1267674
Details
391.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SY-2-1-2-TF/p/1267674
Your Price
$ 391.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.74
EAN
7316577061515
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
YAR 213-208-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SY 2.1/2 TF
Weight / LBS
14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-15/32" Minimum Bolt Spacing; 8-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.5 Inch | 215.9Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
7.469 Inch | 189.713Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh