Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYJ 70 TF https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYJ-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTB8aW1hZ2UvanBlZ3xhR1ZrTDJnMVppODVOVGt3TWpNeE5qSTVPRFUwTG1wd1p3fDhjN2M3N2M0YzFiNWQ0ZDc0NWQwMzZmNDgzZDBkMDYxMDFiNDVmMWNkNDQ3MTM5ZjExN2FmZGYwNDlmM2VlMDA
1416686 Pillow Block Bearings 

SKF SKF

SYJ 70 TF

Description

SYJ 70 TF

Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SYJ 70 TF

BDI #
1416686

Details

13325.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 13,325.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.29
EAN
7316571116396
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 214-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SYJ 70 TF
Weight / LBS
13.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
8.3 Inch | 210Millimeter
Bore
2.756 Inch | 70 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh