SKF
SKF
SYNT 70 L
SKF SKF
Description
SYNT 70 L
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
SYNT 70 L
BDI #
1418026
Details
2047.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYNT-70-L/p/1418026
Your Price
$ 2,047.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.38
EAN
7316574448210
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22214 E
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
24.25085
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
2.835 Inch | 72 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Actual Bolt Center to Center
10.2 Inch | 260Millimeter
Nominal Bolt Center to Center
10.2 Inch | 259.1 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh