TIMKEN
TIMKEN
TAA31SN36K160SO
TIMKEN TIMKEN
Description
TAA31SN36K160SO PILLOW BLK SPH RLR BRG ; NON-RETURNABLE TAPERED ADAPTER LOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 180MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 430MM Minimum Bolt Spacing; 470MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA31SN36K160SO
BDI #
20398484
Details
7658.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA31SN36K160SO/p/20398484
Your Price
$ 7,658.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
54.422
EAN
0883450433235
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
23136K
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
120
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 180MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 430MM Minimum Bolt Spacing; 470MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
18.504 Inch | 470Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Length Thru Bore
7.638 Inch | 194 Millimeter
Base to Center Height
7.09 Inch | 180 Millimeter
Bolt Spacing Minimum
16.929 Inch | 430Millimeter
Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh