

TIMKEN
TIMKEN
TAA31SN56K260SO
TIMKEN TIMKEN
Description
TAA31SN56K260SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Pillow Block Bearing; 4 Bolt Pillow Block; 260MM Bore; 280MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 650MM Minimum Bolt Spacing; 690MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA31SN56K260SO
BDI #
22085894
Details
31272.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA31SN56K260SO/p/22085894
Your Price
$ 31,272.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
402.725
EAN
0883450499453
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
23156
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
888
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 260MM Bore; 280MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 650MM Minimum Bolt Spacing; 690MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
10.236 Inch | 260 Millimeter
Base to Center Height
11.024 Inch | 280 Millimeter
Bolt Spacing Minimum
25.591 Inch | 650Millimeter
Bolt Spacing Maximum
27.165 Inch | 690Millimeter
Length Thru Bore
10.827 Inch | 275 Millimeter
Nominal Bolt Center to Center
26.4 Inch | 670.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh