

TIMKEN
TIMKEN
TAPG28K415SC
TIMKEN TIMKEN
Description
TAPG28K415SC PILLOW BLK SPH RLR BRG ; TPD ADPTR LCK
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5.91" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.13" Minimum Bolt Spacing; 17.63" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPG28K415SC
BDI #
22087832
Details
6910.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPG28K415SC/p/22087832
Your Price
$ 6,910.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
55.453
EAN
0883450406703
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22228
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
136
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5.91" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.13" Minimum Bolt Spacing; 17.63" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
5.16 Inch | 131.064 Millimeter
Bolt Spacing Minimum
15.13 Inch | 384.3Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
16.4 Inch | 416.6 Millimeter
Bolt Spacing Maximum
17.63 Inch | 447.802Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh