TIMKEN
TIMKEN
TAPK17K215SC
TIMKEN TIMKEN
Description
TAPK17K215SC PILLOW BLK SPH RLR BRG ; 4-BOLT 215IN
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10.81" Minimum Bolt Spacing; 12.19" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPK17K215SC
BDI #
785157
Details
2016.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPK17K215SC/p/785157
Your Price
$ 2,016.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.528
EAN
0883450131384
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPK17K215SC
Weight / LBS
37
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10.81" Minimum Bolt Spacing; 12.19" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
3.23 Inch | 82.042 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
10.81 Inch | 274.574Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Bolt Spacing Maximum
12.19 Inch | 309.626Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh