Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB-DLEZ-108-SHCR ; 142062 https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-DLEZ-SHCR-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTl8aW1hZ2UvanBlZ3xhRFEzTDJneVlTOHhNRFkyTlRRMU56WXhORGczT0M5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUkV4RldsOVRTRU5TWDFOVFh6SkNURlJmTXpBd2VETXdNQzVxY0djfDJlZDk4YTRhNWQ3MzdkMDQyMGI4MzQzYTg0MmJjNTUwOTIyOTg2YjJlZTBiNjQxNmZkZjgwOGQ2NmU3MDk3Yzk
27302469 Pillow Block Bearings 

DODGE DODGE

TB-DLEZ-108-SHCR ; 142062

Description

TB-DLEZ-108-SHCR PILLOW BLOCK BEARING, DL EZ KLEEN SPECIAL (SMARTCATALOG)

2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 1.94" Base to Center Height; 3-1/2" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion; 2.01" Length Thru Bore; INS-DLEZ-108-SHCR Insert Part Number; 1 Piece Solid

Part #

142062

BDI #
27302469

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477732232
Weight / US pound
5
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLEZ-108-SHCR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142062
Weight / LBS
5
Long Description
2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 1.94" Base to Center Height; 3-1/2" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion; 2.01" Length Thru Bore; INS-DLEZ-108-SHCR Insert Part Number; 1 Piece Solid
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.94 Inch | 49.276 Millimeter
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
3.5 Inch | 88.9Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh