

DODGE
DODGE
TB-SCFS-015-SHFS
DODGE DODGE
Description
TB-SCFS-015-SHFS PILLOW BLOCK BALL BRG
2 Bolt Tap Base Pillow Block; 15/16" Bore; 1.44" Base to Center Height; 2" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.34" Length Thru Bore; INS-SCFS-015-SHFS Insert Part Number; 1 Piece Solid
Part #
137442
BDI #
22800857
Details
334.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCFS-015-SHFS/p/22800857
Your Price
$ 334.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.57
EAN
0781568904671
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SCFS-015-SHFS
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137442
Weight / LBS
1.48
Long Description
2 Bolt Tap Base Pillow Block; 15/16" Bore; 1.44" Base to Center Height; 2" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.34" Length Thru Bore; INS-SCFS-015-SHFS Insert Part Number; 1 Piece Solid
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Base to Center Height
1.44 Inch | 36.576 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh