NTN
NTN
UC1P316D1
NTN NTN
Description
UC1P316D1 BEARING UNIT ; NON-RETURNABLE GREEN LINE
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 120MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UC1P316D1
BDI #
25266134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UC1P316D1/p/25266134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.9
EAN
4547359231090
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
25 Millimeter
Relubricatable
Yes
Insert Part Number
UC316D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
43.8719
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 120MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bore
3.15 Inch | 80 Millimeter
Actual Bolt Center to Center
11.4 Inch | 290Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Base to Center Height
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


