AMI BEARINGS
AMI BEARINGS
UCAO310
AMI BEARINGS AMI BEARINGS
Description
UCAO310 PILLOW BLOCK BEARING ; 50MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 71.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 199MM Minimum Bolt Spacing; 220MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCAO310
BDI #
107560
Details
361.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCAO310/p/107560
Your Price
$ 361.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.496
EAN
0808250250448
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC310
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCAO310
Weight / LBS
14.18
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 71.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 199MM Minimum Bolt Spacing; 220MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.402 Inch | 61 Millimeter
Base to Center Height
2.811 Inch | 71.4 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Bolt Spacing Maximum
8.661 Inch | 220Millimeter
Bolt Spacing Minimum
7.835 Inch | 199Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh