Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCHP206D1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCHP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFHSTJMMmcxTkM4eE1EYzNNREF4TkRFME1qUTVOQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTklVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NjUwOWFiNGJiY2Y5NjhmMmE0NDdjZDgwZGU3ZWVjMDQ3OTllNDAxMTkxMjM0Zjg1MGY3NjIxZGI0MGE4OGY4Yg
1233838 Pillow Block Bearings 

NTN NTN

UCHP206D1

Description

UCHP206D1 PILLOW BLOCK BEARING ; CAST IRON

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 90MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCHP206D1

BDI #
1233838

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.77
EAN
4547359001464
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC206D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Pedestal Base | Light Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCHP206D1
Weight / LBS
3.968
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 90MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Base to Center Height
3.543 Inch | 90 Millimeter
Actual Bolt Center to Center
4.7 Inch | 119Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh