

AMI BEARINGS
AMI BEARINGS
UCLP206-17NP
AMI BEARINGS AMI BEARINGS
Description
UCLP206-17NP PILLOW BLOCK BEARING UNIT ; 1-1/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/2" Minimum Bolt Spacing; 5-1/4" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
UCLP206-17NP
BDI #
112929
Details
101.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCLP206-17NP/p/112929
Your Price
$ 101.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.361
EAN
0808250326754
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC206-17
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.64
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/2" Minimum Bolt Spacing; 5-1/4" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.063 Inch | 27 Millimeter
Bolt Spacing Minimum
4.5 Inch | 114.3Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Nominal Bolt Center to Center
4.9 Inch | 124.5 Millimeter
Bolt Spacing Maximum
5.25 Inch | 133.35Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh