

NSK
NSK
UCP203D1
NSK NSK
Description
UCP203D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP203D1
BDI #
1195253
Details
72.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP203D1/p/1195253
Your Price
$ 72.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.54
EAN
0029176539879
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC203D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.54324
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.188 Inch | 30.2 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Bore
0.669 Inch | 17 Millimeter
Actual Bolt Center to Center
3.7 Inch | 95Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh