Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCP206-19-SS-NC https://www.bdiexpress.com/medias/INDVGEPBXXXX-UCP-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDh8aW1hZ2UvanBlZ3xhRGM1TDJnNVlpODVOamMwTkRRMU5USXdPVEkyTG1wd1p3fDA1ZWMwYjk0NjVkYzhiN2IxNTcwZTVjZTk3ZGY0ZDA4ZDdjZjBkOWY3YmQ2YzFiYjI2Yjc0Y2E0Y2VkZWE2NzA
23998523 Pillow Block Bearings 

SYSTEM PLAST SYSTEM PLAST

UCP206-19-SS-NC

Description

UCP206-19-SS-NC PILLOW BLOCK BALL BRG ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/8" Minimum Bolt Spacing; 5-5/64" Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion

Part #

73206CG/SS

BDI #
23998523

Details

433.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 433.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.522
EAN
0726166492571
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel Insert | White Housing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
73206CG/SS
Weight / LBS
1.15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/8" Minimum Bolt Spacing; 5-5/64" Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bolt Spacing Minimum
4.375 Inch | 111.125Millimeter
Bolt Spacing Maximum
5.078 Inch | 128.981Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh