Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCP208-24C4HR23 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
114779 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCP208-24C4HR23

Description

UCP208-24C4HR23 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-7/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCP208-24C4HR23

BDI #
114779

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.296
EAN
0808250230556
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC208-24C4HR23
Seals
Silicone
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Temperature | C4 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP208-24C4HR23
Weight / LBS
4.41
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-7/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Bolt Spacing Minimum
4.875 Inch | 123.825Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh