

NSK
NSK
UCP213D1
NSK NSK
Description
UCP213D1 PILLOW BLOCK MOUNTED UNIT ; 65MM BORE 2-BOLT CAST IRON LHT DUTY
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP213D1
BDI #
1195266
Details
353.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP213D1/p/1195266
Your Price
$ 353.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.01
EAN
0029176543760
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC213D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
12.34589
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Actual Bolt Center to Center
8 Inch | 203Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh