TIMKEN
TIMKEN
UCP218
TIMKEN TIMKEN
Description
UCP218 PILLOW BLK BRG UNIT ; 90MM BORE CAST IRON HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 101.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 249MM Minimum Bolt Spacing; 272MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP218
BDI #
21961103
Details
732.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP218/p/21961103
Your Price
$ 732.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.1
EAN
0087796073487
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UC218
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
32.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 101.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 249MM Minimum Bolt Spacing; 272MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
9.803 Inch | 249Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter
Bolt Spacing Maximum
10.709 Inch | 272Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh