

NSK
NSK
UCP307-106D1
NSK NSK
Description
UCP307-106D1 ; PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 2-13/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
029176808568
BDI #
18209317
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP307-106D1/p/18209317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.49
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC307-106D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
5.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 2-13/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.203 Inch | 55.956 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh