

NSK
NSK
UCP312D1
NSK NSK
Description
UCP312D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 60MM BORE CI MATERIAL HD
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 85MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP312D1
BDI #
1195279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP312D1/p/1195279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21
EAN
0029176575334
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC312D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
20.72345
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 85MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.362 Inch | 60 Millimeter
Base to Center Height
3.346 Inch | 85 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Actual Bolt Center to Center
9.8 Inch | 250Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh