PT INTERNATIONAL
PT INTERNATIONAL
UCPA202-15MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UCPA202-15MM TAPED BASE BEARING ; 15MM
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 15MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPA202-15MM
BDI #
18133793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA202-15MM/p/18133793
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.59
EAN
0800675161842
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC202-15MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.54324
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 15MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.22 Inch | 31 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bore
0.591 Inch | 15 Millimeter
Nominal Bolt Center to Center
1.9 Inch | 48.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh