SYSTEM PLAST
SYSTEM PLAST
UCPA205-16-NC-CEC
SYSTEM PLAST SYSTEM PLAST
Description
UCPA205-16-NC-CEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE NOLU-CLEAN CHROME
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Reinforced Polymer; Non-Expansion
Part #
UCPA205-16-NC-CEC
BDI #
24011106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA205-16-NC-CEC/p/24011106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.386
EAN
0787405583894
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | White Housing | Closed End Cover | Back Spring Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
73205CGAR-
Weight / LBS
0.85
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Reinforced Polymer; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh