

AMI BEARINGS
AMI BEARINGS
UCPU318
AMI BEARINGS AMI BEARINGS
Description
UCPU318 PILLOW BLOCK BEARING ; 90MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 130.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 308MM Minimum Bolt Spacing; 346MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPU318
BDI #
116177
Details
2187.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPU318/p/116177
Your Price
$ 2,187.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.54
EAN
0808250329625
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
UC318
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
60.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 130.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 308MM Minimum Bolt Spacing; 346MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
13.622 Inch | 346Millimeter
Bore
3.543 Inch | 90 Millimeter
Base to Center Height
5.126 Inch | 130.2 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Bolt Spacing Minimum
12.126 Inch | 308Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh