AMI BEARINGS
AMI BEARINGS
UCSAO318
AMI BEARINGS AMI BEARINGS
Description
UCSAO318 PILLOW BLOCK BEARING ; 90MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 130.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 320MM Minimum Bolt Spacing; 359MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCSAO318
BDI #
116267
Details
1612.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCSAO318/p/116267
Your Price
$ 1,612.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.09
EAN
0808250276912
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UC318
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCSAO318
Weight / LBS
54.08
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 130.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 320MM Minimum Bolt Spacing; 359MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
14.134 Inch | 359Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Bolt Spacing Minimum
12.598 Inch | 320Millimeter
Base to Center Height
5.126 Inch | 130.2 Millimeter
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh