

TIMKEN
TIMKEN
UELP211-34
TIMKEN TIMKEN
Description
UELP211-34 PILLOW BLOCK HOUSING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/8" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP211-34
BDI #
21958851
Details
195.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP211-34/p/21958851
Your Price
$ 195.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992172679
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UE211-34
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
8.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/8" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
6.7 Inch | 170.2Millimeter
Length Thru Bore
2.811 Inch | 71.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh