

TIMKEN
TIMKEN
UELP212-39
TIMKEN TIMKEN
Description
UELP212-39 PILLOW BLOCK HOUSING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP212-39
BDI #
21959119

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP212-39/p/21959119
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.2
EAN
0013992167132
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UE212-39
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.69 Inch | 68.3 Millimeter
Bolt Spacing Maximum
8.125 Inch | 206.375Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.622 Inch | 66.6 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Bolt Spacing Minimum
7.125 Inch | 180.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh