

AMI BEARINGS
AMI BEARINGS
UGAO314
AMI BEARINGS AMI BEARINGS
Description
UGAO314 PILLOW BLOCK BEARING ; 70MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 96.8MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 274MM Minimum Bolt Spacing; 298MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UGAO314
BDI #
122468
Details
1047.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UGAO314/p/122468
Your Price
$ 1,047.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.33
EAN
0808250333882
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UG314
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
36
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 96.8MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 274MM Minimum Bolt Spacing; 298MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.811 Inch | 96.8 Millimeter
Bolt Spacing Maximum
11.732 Inch | 298Millimeter
Bore
2.756 Inch | 70 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bolt Spacing Minimum
10.787 Inch | 274Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh