

AMI BEARINGS
AMI BEARINGS
UKP313+HA2313
AMI BEARINGS AMI BEARINGS
Description
UKP313+HA2313 PILLOW BLOCK BEARING ; 2-3/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-35/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 9-1/2" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP313+HA2313
BDI #
123827
Details
693.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP313+HA2313/p/123827
Your Price
$ 693.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.998
EAN
0808250334988
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UK313+HA2313
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-35/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 9-1/2" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Minimum
9.5 Inch | 241.3Millimeter
Base to Center Height
3.547 Inch | 90.094 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh