Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP318+HS2318 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
123854 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKP318+HS2318

Description

UKP318+HS2318 PILLOW BLOCK BEARING ; 3-1/8" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/8" Bore; 4-41/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 12-7/32" Minimum Bolt Spacing; 13-25/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP318+HS2318

BDI #
123854

Details

1487.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,487.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.45
EAN
0808250277551
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UK318+HS2318
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP318+HS2318
Weight / LBS
47.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/8" Bore; 4-41/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 12-7/32" Minimum Bolt Spacing; 13-25/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.125 Inch | 79.375 Millimeter
Bolt Spacing Minimum
12.219 Inch | 310.363Millimeter
Nominal Bolt Center to Center
13 Inch | 330.2 Millimeter
Bolt Spacing Maximum
13.781 Inch | 350.037Millimeter
Base to Center Height
4.641 Inch | 117.881 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh