Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKPU318+H2318 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKPU-ADP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTh8aW1hZ2UvanBlZ3xhR1U1TDJoa01DODVOVGt3TURVd05EVTFOVGd5TG1wd1p3fDgxZTAzNzg0ODU4MTg4YTczZTcwYWVkMjJhNzJlMTRhZGQyNzk4NTgxMzlhN2EzZjBkYzQyYTQ4Mzk0ODgwZTg
123895 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKPU318+H2318

Description

UKPU318+H2318 PILLOW BLOCK BEARING ; 80MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 130.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 308MM Minimum Bolt Spacing; 346MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPU318+H2318

BDI #
123895

Details

2123.18 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,123.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.624
EAN
0808250466931
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
UK318+H2318
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
60.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 130.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 308MM Minimum Bolt Spacing; 346MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.126 Inch | 130.2 Millimeter
Bore
3.15 Inch | 80 Millimeter
Bolt Spacing Minimum
12.126 Inch | 308Millimeter
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Bolt Spacing Maximum
13.622 Inch | 346Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh