AMI BEARINGS
AMI BEARINGS
UKPU318+HS2318
AMI BEARINGS AMI BEARINGS
Description
UKPU318+HS2318 PILLOW BLOCK BEARING ; 3-1/8" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/8" Bore; 5-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 12-1/8" Minimum Bolt Spacing; 13-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKPU318+HS2318
BDI #
123925
Details
2123.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKPU318+HS2318/p/123925
Your Price
$ 2,123.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.738
EAN
0808250467051
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UK318+HS2318
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
61.15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/8" Bore; 5-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 12-1/8" Minimum Bolt Spacing; 13-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
13.625 Inch | 346.075Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Bolt Spacing Minimum
12.125 Inch | 307.975Millimeter
Base to Center Height
5.125 Inch | 130.175 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


