

AMI BEARINGS
AMI BEARINGS
UKPX05+H2305
AMI BEARINGS AMI BEARINGS
Description
UKPX05+H2305 PILLOW BLOCK BEARING ; 20MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 44.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 106MM Minimum Bolt Spacing; 132MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKPX05+H2305
BDI #
123926
Details
115.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKPX05+H2305/p/123926
Your Price
$ 115.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.724
EAN
0808250135493
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UKX05+H2305
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX05+H2305
Weight / LBS
3.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 44.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 106MM Minimum Bolt Spacing; 132MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.748 Inch | 44.4 Millimeter
Bolt Spacing Minimum
4.173 Inch | 106Millimeter
Bolt Spacing Maximum
5.197 Inch | 132Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh