

AMI BEARINGS
AMI BEARINGS
UP000CE
AMI BEARINGS AMI BEARINGS
Description
UP000CE PILLOW BLOCK BEARING ; 10MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Part #
UP000CE
BDI #
124209
Details
51.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UP000CE/p/124209
Your Price
$ 51.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.082
EAN
0808250294282
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Insert Part Number
U000
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UP000CE
Weight / LBS
0.17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Base to Center Height
0.709 Inch | 18 Millimeter
Actual Bolt Center to Center
2.1 Inch | 53Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Nominal Bolt Center to Center
2.1 Inch | 53.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh