

AMI BEARINGS
AMI BEARINGS
UP004C
AMI BEARINGS AMI BEARINGS
Description
UP004C PILLOW BLOCK BEARING ; 20MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 28MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Part #
UP004C
BDI #
124206
Details
63.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UP004C/p/124206
Your Price
$ 63.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.245
EAN
0808250294350
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Insert Part Number
U004
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UP004C
Weight / LBS
0.52
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 28MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
0.965 Inch | 24.5 Millimeter
Nominal Bolt Center to Center
3.1 Inch | 78.7 Millimeter
Base to Center Height
1.102 Inch | 28 Millimeter
Actual Bolt Center to Center
3.1 Inch | 80Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh