BROWNING
BROWNING
VPB-216 AH
BROWNING BROWNING
Description
VPB-216 AH PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
764056
BDI #
318494
Details
133.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPB-216-AH/p/318494
Your Price
$ 133.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.875
EAN
0662460347738
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
VB-216
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPB-216 AH
Manufacturer Internal Number
764056
Weight / LBS
1.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter
Bolt Spacing Minimum
3.688 Inch | 93.675Millimeter
Bolt Spacing Maximum
4.563 Inch | 115.9Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh