

BROWNING
BROWNING
VPLB-215
BROWNING BROWNING
Description
VPLB-215 PILLOW BLOCK BEARING UNIT ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1.311" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
766486
BDI #
318550
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPLB-215/p/318550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.826
EAN
0662460347820
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
VB-215
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPLB-215
Manufacturer Internal Number
766486
Weight / LBS
1.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1.311" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
4.563 Inch | 115.9Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing Minimum
3.688 Inch | 93.675Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh