

EDT CORP
EDT CORP
4Y5AD8-19GX
EDT CORP EDT CORP
Description
4Y5AD8-19GX TAKE-UP BEARING ; 62MM OD 304/316 SS NARROW SLOT
Take Up Bearing Only; 1-3/16" Bore; 0.26" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y206-19GX Insert Part; Machined Stainless Steel Housing Material
Part #
4Y5AD8-19GX
BDI #
20877701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y5AD8-19GX/p/20877701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.95
EAN
0883450903288
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y206-19GX
Housing Material
Machined Stainless Steel
Other Features
Narrow Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.6
Long Description
Take Up Bearing Only; 1-3/16" Bore; 0.26" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y206-19GX Insert Part; Machined Stainless Steel Housing Material
Bore
1.188 Inch | 30.175 Millimeter
Slot Width
0.26 Inch | 6.604 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh