

EDT CORP
EDT CORP
4Y7AF8-24GX
EDT CORP EDT CORP
Description
4Y7AF8-24GX TAKE-UP BEARING ; 80MM OD 304/316 SS WIDE SLOT
Take Up Bearing Only; 1-1/2" Bore; 0.7" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y208-24GX Insert Part; Machined Stainless Steel Housing Material
Part #
4Y7AF8-24GX
BDI #
20878101
Details
2292.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7AF8-24GX/p/20878101
Your Price
$ 2,292.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.493
EAN
0883450904032
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y208-24GX
Housing Material
Machined Stainless Steel
Other Features
Wide Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
7.3
Long Description
Take Up Bearing Only; 1-1/2" Bore; 0.7" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y208-24GX Insert Part; Machined Stainless Steel Housing Material
Slot Width
0.7 Inch | 17.78 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh