

EDT CORP
EDT CORP
4Y7AI8-35MX
EDT CORP EDT CORP
Description
4Y7AI8-35MX TAKE-UP BEARING ; 55MM OD SS WIDE SLOT
Take Up Bearing Only; 2-3/16" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y211-35MX Insert Part; Machined Stainless Steel Housing Material
Part #
4Y7AI8-35MX
BDI #
20878441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7AI8-35MX/p/20878441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.897
EAN
0883450904117
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y211-35MX
Housing Material
Machined Stainless Steel
Other Features
Wide Slot | 32 To 450 Deg F EDT Graphite Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
12.8
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y211-35MX Insert Part; Machined Stainless Steel Housing Material
Slot to Slot Distance
5.13 Inch | 130.302 Millimeter
Slot Width
1.07 Inch | 27.178 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh