NTN
NTN
ASPT203-10
NTN NTN
Description
ASPT203-10 TAKE-UP BEARING ; NON RETURNABLE
Take Up Unit with Frame; 17MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; ASPT2 Take Up Frame; 10 Adjustment Travel Length; AS203 Insert Part; Cast Iron Housing Material
Part #
ASPT203-10
BDI #
1214829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ASPT203-10/p/1214829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.78
EAN
4547359020410
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
ASPT2
Adjustment Travel Length
10
Insert Part Number
AS203
Housing Material
Cast Iron
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.2
Long Description
Take Up Unit with Frame; 17MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; ASPT2 Take Up Frame; 10 Adjustment Travel Length; AS203 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh