https://www.bdiexpress.com/medias/INDTIMTUXXXX-E-TTU-TRB-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NzB8aW1hZ2UvanBlZ3xhREZtTDJobE5pOHhNREl5TkRFd05qY3pNelU1T0M5SlRrUlVTVTFVVlZoWVdGaGZSVjlVVkZWZlZGSkNYMFZEUTE4ek1EQjRNekF3TG1wd1p3fDhmMTBlYTdkYTY0NDY3MzQxYjAxMjE3ZTMyMjUzNGFiYjVjYTliM2Q3MGNlNTNlMmY3ZDI3ZmFhNjBkZDczY2I
https://www.bdiexpress.com/medias/INDTIMTUXXXX-E-TTU-TRB-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NzB8aW1hZ2UvanBlZ3xhREZtTDJobE5pOHhNREl5TkRFd05qY3pNelU1T0M5SlRrUlVTVTFVVlZoWVdGaGZSVjlVVkZWZlZGSkNYMFZEUTE4ek1EQjRNekF3TG1wd1p3fDhmMTBlYTdkYTY0NDY3MzQxYjAxMjE3ZTMyMjUzNGFiYjVjYTliM2Q3MGNlNTNlMmY3ZDI3ZmFhNjBkZDczY2I
TIMKEN
TIMKEN
E-TTU-TRB-1 7/8-ECO/ECC
TIMKEN TIMKEN
Description
E-TTU-TRB-1 7/8-ECO/ECC TAKE-UP BLK BRG ; TOP ANGLE CAST IRON
Take Up Bearing Only; 1-7/8" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material
Part #
E-TTU-TRB-1 7/8-ECO/ECC
BDI #
21962001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/E-TTU-TRB-1-7-8-ECO-ECC/p/21962001
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0883450506137
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Double Lip Contact Seal | Electrodeposition Coating | Type E Housed Unit With One Open and One Closed End Cover
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
13.95
Long Description
Take Up Bearing Only; 1-7/8" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

