Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-TU-TRB-55MM-ECO/ECC https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-ECO-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5M3xpbWFnZS9qcGVnfGFEQXdMMmczTWk4eE1EYzJPVEV5T1RZd016RXdNaTlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1gwVkRUMTlGUTBOZk16QXdlRE13TUM1cWNHY3w5Nzc3OTQxMWYxYTEzMmY5MmUzMzg3MTgwZDJmZDBmM2I3NDcwYzc2ZTIzZTM5M2FlOGI5ZmVlYmZlM2QwYzZk
21962159 Take Up Unit Bearings 

TIMKEN TIMKEN

E-TU-TRB-55MM-ECO/ECC

Description

E-TU-TRB-55MM-ECO/ECC TAKE-UP BLOCK BRG ; POR WIDE SLOT CAST IRON

Take Up Bearing Only; 55MM Bore; 20.65MM Slot Width; 114.3MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material

Part #

E-TU-TRB-55MM-ECO/ECC

BDI #
21962159

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0883450506618
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw | One Open And One Closed End Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 55MM Bore; 20.65MM Slot Width; 114.3MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Bore
2.165 Inch | 55 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh