SEALMASTER
SEALMASTER
MST-19
SEALMASTER SEALMASTER
Description
MST-19 TAKE-UP BALL BEARING ; 1-3/16" BORE 17/32" SLOT WID
Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 3-13 Insert Part; Cast Iron Housing Material
Part #
700151
BDI #
347922
Details
444.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MST-19/p/347922
Your Price
$ 444.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.837
EAN
0662461001288
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
3-13
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
700151
Weight / LBS
4
Long Description
Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 3-13 Insert Part; Cast Iron Housing Material
Bore
1.188 Inch | 30.175 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh