REXNORD
REXNORD
MT112315V
REXNORD REXNORD
Description
MT112315V TAKEUP RLR BRG ; POR MTO 3-15/16" SHAFTDUCTILE IRON
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT11 Take Up Frame; 2315U Insert Part; Cast Iron Housing Material
Part #
MT112315V
BDI #
24127986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MT112315V/p/24127986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.804
EAN
0793699560862
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT11
Insert Part Number
2315U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Heavy Contact Viton Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0156086
Weight / LBS
68
Long Description
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT11 Take Up Frame; 2315U Insert Part; Cast Iron Housing Material
Slot Width
2.063 Inch | 52.4 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh