Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MT11240082 https://www.bdiexpress.com/medias/INDREXXXTXXX-TBU-ZT62115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MjR8aW1hZ2UvanBlZ3xhREUxTDJobE55OHhNRE0wTXpBMk5Ua3hNVE15Tmk5SlRrUlNSVmhZV0ZSWVdGaGZWRUpWWDFwVU5qSXhNVFZmTXpBd2VETXdNQzVxY0djfGViOTU3OTM3Y2RiNDc5NzMzZDkyZmY3NzY2NzYxYzI1YWQ1NDJjZjYyNTA2MjRjZmM0OWRjN2ViYjdlOWJmODk
24127980 Take Up Unit Bearings 

REXNORD REXNORD

MT11240082

Description

MT11240082 TAKEUP RLR BRG ; POR MTO 4" SHFT DIA FIXED CI TAKE-UP BL

Take Up Bearing Only; 4" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 2400U82 Insert Part; Cast Iron Housing Material

Part #

MT11240082

BDI #
24127980

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.351
EAN
0698210206178
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Insert Part Number
2400U82
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10406383
Weight / LBS
67
Long Description
Take Up Bearing Only; 4" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 2400U82 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Bore
4 Inch | 101.6 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh