TIMKEN
TIMKEN
QAATU26A130SC
TIMKEN TIMKEN
Description
QAATU26A130SC TAKE-UP SPH RLR BRG
Take Up Bearing Only; 130MM Bore; 52.37MM Slot Width; 260.35MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22226 Insert Part; Cast Steel Housing Material
Part #
QAATU26A130SC
BDI #
20394936
Details
9227.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QAATU26A130SC/p/20394936
Your Price
$ 9,227.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
55.942
EAN
0883450414418
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22226
Housing Material
Cast Steel
Other Features
Double Row | Double Collar | Non-Expansion | Double Lip Contact Viton Seal | Steel Cage | With Set Screw
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
134
Long Description
Take Up Bearing Only; 130MM Bore; 52.37MM Slot Width; 260.35MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22226 Insert Part; Cast Steel Housing Material
Bore
5.118 Inch | 130 Millimeter
Slot Width
2.062 Inch | 52.37 Millimeter
Slot to Slot Distance
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh