TIMKEN
TIMKEN
QATU13A208SN
TIMKEN TIMKEN
Description
QATU13A208SN TAKE-UP SPH RLR BRG ; 208IN
Take Up Bearing Only; 2-1/2" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22213 Insert Part; Cast Steel Housing Material
Part #
QATU13A208SN
BDI #
754796
Details
1030.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QATU13A208SN/p/754796
Your Price
$ 1,030.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.442
EAN
0883450050371
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22213
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Triple Lip Contact Viton Seal | Steel Cage | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
27
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22213 Insert Part; Cast Steel Housing Material
Bore
2.5 Inch | 63.5 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh