Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RTUEO80 https://www.bdiexpress.com/medias/INDINATUXXXX-UO-RTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhR0ZqTDJnNU5DODVOamMwTkRJeU1qZzROREUwTG1wd1p3fDE4ZTJhNTFmOTdjOGJmZjlmOWY4OTdjOTE4ZDc0M2ZkZTRkMjJkNDAzNjExNmYyMzFhZDk0YTQ5YjM2Y2FmZjc
1182458 Take Up Unit Bearings 

INA INA

RTUEO80

Description

RTUEO80 ; TAKE UP UNIT

Take Up Bearing Only; 80MM Bore; 30MM Slot Width; 204MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GNE80-XL-KRR-B Insert Part; Cast Iron Housing Material

Part #

4012802112498

BDI #
1182458

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
16.6
EAN
4012802112498
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GNE80-XL-KRR-B
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
37.95
Long Description
Take Up Bearing Only; 80MM Bore; 30MM Slot Width; 204MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GNE80-XL-KRR-B Insert Part; Cast Iron Housing Material
Slot to Slot Distance
8.031 Inch | 204 Millimeter
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh