

INA
INA
RTUEY65-214-XL
INA INA
Description
RTUEY65-214-XL X-LIFE TAKE-UP HSG UNIT ; NON-RETURNABLE
Take Up Bearing Only; 65MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; GYE65214KRRB Insert Part; Cast Iron Housing Material
Part #
RTUEY65-214-XL
BDI #
1412206
Details
721.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTUEY65-214-XL/p/1412206
Your Price
$ 721.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.99
EAN
4012802824049
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
GYE65214KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
15.432
Long Description
Take Up Bearing Only; 65MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; GYE65214KRRB Insert Part; Cast Iron Housing Material
Bore
2.559 Inch | 65 Millimeter
Slot Width
0.984 Inch | 25 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh